Zoro Homepage

Digital Indicator

  • Mfr # 2108-10EF

  • Zoro # G416118945


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.0015 in
Resolution
0.01 mm, 0.0005 in
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Number of Indicators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108-10EF
Zoro #
G416118945
UPC #
-
Country of Origin
China

Dimensions

Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Contact Point Diameter
0.12 in
Dial Size
2.283 in
Stem Diameter
0.375 in

Details

Accuracy
+/- 0.0015 in
Resolution
0.01 mm, 0.0005 in
Item
Digital Indicator
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Number of Indicators
1
Operation Type
Plunger
Millimeters Measured - Maximum
12.7 mm
Variable Resolution
No
SPC Output
Yes
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
0.5 in
Data Output Type
Cabled
Contact Point Shape
Ball
IP Rating
Not Rated
Included Certification
Certificate of Accuracy
Display Type
LCD
Back Type
Flat
Body Color
Green

Description

Digital Indicator, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.0015 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.