Digital Indicator
Mfr # 2133-101E
Zoro # G616118899
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.00006 in
Resolution
0.0002 mm, 0.00001 in
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Operation Type
Plunger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2133-101E
Zoro #
G616118899
UPC #
-
Country of Origin
China
Dimensions
Dial Size
2.362 in
Contact Point Diameter
0.12 in
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in
Dimension Type
Inch/Metric
Details
Item
Digital Indicator
Accuracy
+/- 0.00006 in
Resolution
0.0002 mm, 0.00001 in
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Operation Type
Plunger
Back Type
Flat
Contact Point Shape
Ball
Inches Measured - Maximum
0.5 in
Display Type
LCD
Variable Resolution
No
Included Certification
Certificate of Accuracy
SPC Output
Yes
Body Color
Green
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
12.7 mm
Data Output Type
Cabled
IP Rating
Not Rated
Number of Indicators
1
Description
Digital Indicator, Resolution 0.0002 mm, 0.00001 in, Accuracy +/- 0.00006 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.