Zoro Homepage

Digital Indicator

  • Mfr # 2138-10E

  • Zoro # G116118948


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Accuracy
+/- 0.00015 in
Resolution
0.001 mm, 0.00005 in
Stem Diameter
0.375 in
Inches Measured - Minimum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2138-10E
Zoro #
G116118948
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
0.375 in
Dial Size
2.283 in
Contact Point Diameter
0.12 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric

Details

Long Form Calibration Certificate
No
Item
Digital Indicator
Accuracy
+/- 0.00015 in
Resolution
0.001 mm, 0.00005 in
Inches Measured - Minimum
0 in
Data Output Type
Cabled
SPC Output
Yes
Operation Type
Plunger
Variable Resolution
No
IP Rating
Not Rated
Contact Point Shape
Ball
Display Type
LCD
Inches Measured - Maximum
0.5 in
Included Certification
Certificate of Accuracy
Body Color
Green
Millimeters Measured - Maximum
12.7 mm
Back Type
Lug
Millimeters Measured - Minimum
0 mm
Number of Indicators
1

Description

Digital Indicator, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.00015 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.