Digital Indicator
Mfr # 2138-25E
Zoro # G216118930
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.00015 in
Number of Indicators
1
Dimension Type
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2138-25E
Zoro #
G216118930
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Contact Point Diameter
0.12 in
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in
Dial Size
2.283 in
Details
Long Form Calibration Certificate
No
Resolution
0.001 mm, 0.00005 in
Item
Digital Indicator
Accuracy
+/- 0.00015 in
Number of Indicators
1
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Back Type
Lug
Display Type
LCD
Data Output Type
Cabled
IP Rating
Not Rated
Millimeters Measured - Maximum
25.4 mm
Operation Type
Plunger
Variable Resolution
No
Millimeters Measured - Minimum
0 mm
Contact Point Shape
Ball
SPC Output
Yes
Body Color
Green
Included Certification
Certificate of Accuracy
Description
Digital Indicator, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.00015 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.