Digital Indicator
Mfr # 2138-50E
Zoro # G116118924
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001 mm, 0.00005 in
Long Form Calibration Certificate
No
Accuracy
+/- 0.00015 in
Back Type
Lug
Contact Point Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2138-50E
Zoro #
G116118924
UPC #
-
Country of Origin
China
Dimensions
Stem Thread Size
#4-48 UNF
Contact Point Diameter
0.12 in
Dial Size
2.283 in
Stem Diameter
0.375 in
Dimension Type
Inch/Metric
Details
Resolution
0.001 mm, 0.00005 in
Long Form Calibration Certificate
No
Accuracy
+/- 0.00015 in
Item
Digital Indicator
Back Type
Lug
Contact Point Shape
Ball
Variable Resolution
No
Millimeters Measured - Minimum
0 mm
IP Rating
Not Rated
Display Type
LCD
Millimeters Measured - Maximum
50.8 mm
Operation Type
Plunger
Inches Measured - Minimum
0 in
Included Certification
Certificate of Accuracy
SPC Output
Yes
Data Output Type
Cabled
Body Color
Green
Number of Indicators
1
Inches Measured - Maximum
2 in
Description
Digital Indicator, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.00015 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.