Zoro Homepage

Digital Indicator

  • Mfr # 2139-10E

  • Zoro # G416118914


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.0015 in
Resolution
0.01 mm, 0.0005 in
Long Form Calibration Certificate
No
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2139-10E
Zoro #
G416118914
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2.283 in
Contact Point Diameter
0.12 in
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in

Details

Accuracy
+/- 0.0015 in
Resolution
0.01 mm, 0.0005 in
Item
Digital Indicator
Long Form Calibration Certificate
No
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
IP Rating
Not Rated
Body Color
Green
SPC Output
Yes
Operation Type
Plunger
Millimeters Measured - Minimum
0 mm
Display Type
LCD
Contact Point Shape
Ball
Number of Indicators
1
Data Output Type
Cabled
Millimeters Measured - Maximum
12.7 mm
Included Certification
Certificate of Accuracy
Variable Resolution
No
Back Type
Lug

Description

Digital Indicator, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.0015 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.