Digital Indicator
Mfr # 2139-25E
Zoro # G216118954
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.0015 in
Resolution
0.01 mm, 0.0005 in
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Variable Resolution
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2139-25E
Zoro #
G216118954
UPC #
-
Country of Origin
China
Dimensions
Dial Size
2.283 in
Stem Diameter
0.375 in
Dimension Type
Inch/Metric
Contact Point Diameter
0.12 in
Stem Thread Size
#4-48 UNF
Details
Item
Digital Indicator
Accuracy
+/- 0.0015 in
Resolution
0.01 mm, 0.0005 in
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Variable Resolution
No
Back Type
Lug
Body Color
Green
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Number of Indicators
1
Millimeters Measured - Maximum
25.4 mm
Contact Point Shape
Ball
Operation Type
Plunger
Inches Measured - Maximum
1 in
IP Rating
Not Rated
SPC Output
Yes
Millimeters Measured - Minimum
0 mm
Display Type
LCD
Description
Digital Indicator, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.0015 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.