Digital Indicator
Mfr # 2139-50E
Zoro # G916118933
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.0015 in
Long Form Calibration Certificate
No
Resolution
0.01 mm, 0.0005 in
Dial Size
2.283 in
Body Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2139-50E
Zoro #
G916118933
UPC #
-
Country of Origin
China
Dimensions
Dial Size
2.283 in
Stem Diameter
0.375 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Contact Point Diameter
0.12 in
Details
Accuracy
+/- 0.0015 in
Long Form Calibration Certificate
No
Item
Digital Indicator
Resolution
0.01 mm, 0.0005 in
Body Color
Green
Millimeters Measured - Minimum
0 mm
SPC Output
Yes
Contact Point Shape
Ball
Inches Measured - Maximum
2 in
Data Output Type
Cabled
Number of Indicators
1
Variable Resolution
No
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
50.8 mm
IP Rating
Not Rated
Display Type
LCD
Operation Type
Plunger
Included Certification
Certificate of Accuracy
Back Type
Lug
Description
Digital Indicator, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.0015 in, Long Form Calibration Certificate No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.