Zoro Homepage

Digital Inside Micrometer

  • Mfr # 3520-100E

  • Zoro # G316118939


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
IP Rating
Not Rated
Contact Point Shape
Curved
Accuracy
+/-0.00035in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-100E
Zoro #
G316118939
UPC #
-
Country of Origin
China

Dimensions

Depth Measurement - Maximum
1.197 in

Details

Item
Digital Inside Micrometer
Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
IP Rating
Not Rated
Contact Point Shape
Curved
Millimeters Measured - Maximum
100 mm
Accuracy
+/-0.00035in
Data Output Type
Cabled
Inches Measured - Maximum
4 in
Contact Point Material
Carbide
Inside Micrometer Type
Caliper Micrometer
Thimble Type
Ratchet
Millimeters Measured - Minimum
75 mm

Description

Digital Inside Micrometer, Resolution 0.00005 in, 0.001 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Inside Micrometer Type Caliper Micrometer, Thimble Type Ratchet, Contact Point Material Carbide, Contact Point Shape Curved, Rod Diameter Not Applicable, Accuracy +/-0.00035in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.