Zoro Homepage

Digital Inside Micrometer

  • Mfr # 3520-75E

  • Zoro # G016118918


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
IP Rating
Not Rated
Contact Point Shape
Curved
Accuracy
+/-0.00030in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-75E
Zoro #
G016118918
UPC #
-
Country of Origin
China

Dimensions

Depth Measurement - Maximum
1.197 in

Details

Resolution
0.00005 in, 0.001 mm
Item
Digital Inside Micrometer
SPC Output
Yes
IP Rating
Not Rated
Contact Point Shape
Curved
Accuracy
+/-0.00030in
Contact Point Material
Carbide
Inches Measured - Maximum
3 in
Inside Micrometer Type
Caliper Micrometer
Millimeters Measured - Maximum
75 mm
Data Output Type
Cabled
Thimble Type
Ratchet
Millimeters Measured - Minimum
50 mm

Description

Digital Inside Micrometer, Resolution 0.00005 in, 0.001 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Inside Micrometer Type Caliper Micrometer, Thimble Type Ratchet, Contact Point Material Carbide, Contact Point Shape Curved, Rod Diameter Not Applicable, Accuracy +/-0.00030in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.