Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Jaw Type Micrometer

  • Mfr # 3583-25AE

  • Zoro # G016119144


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch/Metric
Millimeters Measured - Minimum
0 mm
Thimble Type
Ratchet
Resolution
0.00005 in
Inches Measured - Maximum
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3583-25AE
Zoro #
G016119144
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Jaw Depth
1.26 in

Details

Item
Digital Jaw Type Micrometer
Millimeters Measured - Minimum
0 mm
Thimble Type
Ratchet
Resolution
0.00005 in
Inches Measured - Maximum
1in
SPC Output
Yes
Spindle Shape
Jaw Type
IP Rating
Not Rated
Operation Type
Digital
Accuracy
+/-0.00015in
Anvil Shape
Jaw Type
Millimeters Measured - Maximum
25 mm
Data Output Type
Cabled, Wireless
Rotating Spindle
No
Inches Measured - Minimum
0 in
Long Form Calibration Certificate
No

Description

Digital Jaw Type Micrometer, Resolution 0.00005 in, Accuracy +/-0.00015in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Jaw Type, Dimension Type Inch/Metric, Jaw Depth 1.26 in, Operation Type Digital, Thimble Type Ratchet, Included Certification Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.