Digital Keyway Depth Gage
Mfr # 2182-25
Zoro # G316114306
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Number of Measuring Rods
1
Base Style
Full
IP Rating
Not Rated
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182-25
Zoro #
G316114306
UPC #
-
Country of Origin
China
Dimensions
Depth Gauge Type
Compact
Dimension Type
Inch/Metric
Details
Number of Measuring Rods
1
Base Style
Full
IP Rating
Not Rated
Item
Digital Keyway Depth Gage
Resolution
0.0005 in/0.01 mm
SPC Output
Yes
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Blade Tip Shape
Pointed
Data Output Type
Cabled, Wireless
Inches Measured - Maximum
1 in
Contact Point Shape
Needle
Millimeters Measured - Minimum
0 mm
Accuracy
+/-0.001 in
Millimeters Measured - Maximum
25.4 mm
Included Certification
Not Included
Description
Digital Keyway Depth Gage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.