Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 V Max DC, 0 V Max AC, Backlit Digital

  • Mfr # 9242-ML100A

  • Zoro # G5129513


product price: $54.59
/ea

Key Features

Display Type
Backlit Digital
Data Hold
Yes
Includes
9V Battery, Digital Multimeter, Probe
Audible Continuity
Yes
Diode Test
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9242-ML100A
Zoro #
G5129513
UPC #
-
Country of Origin
China

Dimensions

Battery Size
9V

Details

Item
Digital Multimeter
Display Type
Backlit Digital
Data Hold
Yes
Includes
9V Battery, Digital Multimeter, Probe
Audible Continuity
Yes
Diode Test
Yes
Instrument Safety Rating
CAT II 600V
Max. DC Amps
10 A
Basic DC Accuracy
+/-0.50% of Reading + 3 Digits
NIST Certification By
Not Certified
Calibration Certificate Included
No
Max. AC Amps
No Range
Temp. Range
No Temp. Measurement
Max. Ohms
2 megohm
NIST Certification By Manufacturer
Not Certified
Minimum DC Voltage Measurement
0 V
Battery Voltage
9V
Software Included
No
Maximum DC Current Measurement
10 A
Maximum Resistance Measurement
2 megaohm
Maximum DC Voltage Measurement
600 V
Resistance Measurement Accuracy
+/-1%
Minimum DC Current Measurement
0 mA
Basic DC Voltage Accuracy
+/-0.50% of Reading +3 Digits; +/-0.80% of Reading +5 Digits
Maximum AC Voltage Measurement
600 V
Basic AC Voltage Accuracy
+/-1.2%
Battery Access
Yes
Basic DC Current Accuracy
+/-3%
Computer Interface Connection Type
None
Parameters Measured
AC Voltage, DC Current, DC Voltage, Resistance
Minimum AC Voltage Measurement
0 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.2 Percent, Basic DC Voltage Accuracy +/-0.50 Percent of Reading +3 Digits; +/-0.80 Percent of Reading +5 Digits, Data Hold Yes, Basic DC Current Accuracy +/-3 Percent, Instrument Safety Rating CAT II 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Special Features Display Backlight, Low Battery Display, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.