Zoro Homepage

Digital Outside Micrometer, Digital, IP65

  • Mfr # 3661-155

  • Zoro # G913037565


product price: $2,672.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0005 in/0.01 mm
Range
125 to 155 mm, 4.92 in to 6.1 in
Includes
CR2032 Battery
Lock Nut Type
Thumb Screw
Minimum Measurement - mm
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3661-155
Zoro #
G913037565
UPC #
-
Country of Origin
Germany

Dimensions

Battery Size
CR2032
Dimension Type
Inch/Metric
Spindle Diameter
2.00 mm
Jaw Depth
9/16 in
Spindle Diameter1
2.00 mm

Details

Item
IP65 Digital Outside Micrometer
Resolution
0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0005 in/0.01 mm
Range
125 to 155 mm, 4.92 in to 6.1 in
Includes
CR2032 Battery
Lock Nut Type
Thumb Screw
Minimum Measurement - mm
125 mm
Long Form Calibration Certificate
No
Maximum Measurement - mm
155 mm
Anvil Shape
Flat
Spindle Shape
Flat
Spindle Material
Steel
Coolant Resistant
Yes
Maximum Measurement - Inch
6.10 in
Rotating Spindle (Yes/No)
No
Functions
Data Hold, Inch/mm Conversion, Maximum/Minimum, On/Off, Preset Value, Value Tracking, Zero
SPC Output
Yes
Includes Battery
Yes
Accuracy
+/- 0.0002 in
Minimum Measurement - Inch
4.92 in
Anvil Material
Carbide
Data Output Type
Cabled
Compatible Data Output Cable
7305-A03, 7305-SPC4
Thimble Type
Ratchet
IP Rating
IP65
Display Type
LCD
Operation Type
Digital
Inches Measured - Minimum
4 23/25 in
Millimeters Measured - Maximum
155 mm
Case Included
Yes
Inches Measured - Maximum
6 1/10 in
Case Type
Case
Rotating Spindle
No
Millimeters Measured - Minimum
125 mm

Description

IP65 Digital Outside Micrometer, Range 125 to 155 mm, 4.92 in to 6.1 in, Resolution 0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0005 in/0.01 mm, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth 9/16 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size CR2032, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.