Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-150A
Zoro # G223744337
product price:Â
$
426.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
125 mm
Included Certification
Certificate of Inspection
Spindle Shape
Flat
Anvil Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3101-150A
- Zoro #
- G223744337
- UPC #
- -
- Country of Origin
- China
- Item
- data output; waterproof; digital micrometer; signal light
- Millimeters Measured - Maximum
- 150 mm
- Millimeters Measured - Minimum
- 125 mm
- Included Certification
- Certificate of Inspection
- Spindle Shape
- Flat
- Anvil Shape
- Spherical
- Resolution
- 0.00005 in/0.001 mm
- Rotating Spindle
- No
- Inches Measured - Maximum
- 6 in
- Coolant Resistant
- Yes
- Operation Type
- Digital
- Spindle Material
- Carbide
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Data Output Type
- Cable
- Includes
- Spherical Anvil
- Inches Measured - Minimum
- 5 in
- IP Rating
- IP65
- Anvil Material
- Carbide
- Thimble Type
- Ratchet
- Accuracy
- +/-3 micron m
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.00005 in/0.001 mm, Accuracy +/-3 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.