Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-225A
Zoro # G523744471
product price:Â
$
616.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resolution
0.00005 in/0.001 mm
Functions
Data Transmit, mm/inch, On/Off, Set
Inches Measured - Minimum
8 in
Anvil Shape
Spherical
Operation Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-225A
- Zoro #
- G523744471
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spindle Diameter1
- 6.5 mm
- Dimension Type
- Inch/Metric
Details
- Item
- data output; waterproof; digital micrometer; signal light
- Resolution
- 0.00005 in/0.001 mm
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Inches Measured - Minimum
- 8 in
- Anvil Shape
- Spherical
- Operation Type
- Digital
- Thimble Type
- Ratchet
- Accuracy
- +/-4 micron m
- IP Rating
- IP65
- Includes
- Spherical Anvil
- Millimeters Measured - Minimum
- 200 mm
- Spindle Material
- Carbide
- Coolant Resistant
- Yes
- Included Certification
- Certificate of Inspection
- Rotating Spindle
- No
- Spindle Shape
- Flat
- Inches Measured - Maximum
- 9 in
- Anvil Material
- Carbide
- Data Output Type
- Cable
- Millimeters Measured - Maximum
- 225 mm
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.00005 in/0.001 mm, Accuracy +/-4 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.