Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-250A
Zoro # G023744506
product price:Â
$
630.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rotating Spindle
No
Resolution
0.00005 in/0.001 mm
Spindle Shape
Flat
Spindle Material
Carbide
Operation Type
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-250A
- Zoro #
- G023744506
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
- Spindle Diameter1
- 6.5 mm
Details
- Item
- data output; waterproof; digital micrometer; signal light
- Rotating Spindle
- No
- Resolution
- 0.00005 in/0.001 mm
- Spindle Shape
- Flat
- Spindle Material
- Carbide
- Operation Type
- Digital
- Anvil Shape
- Spherical
- Data Output Type
- Cable
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Coolant Resistant
- Yes
- Inches Measured - Minimum
- 9 in
- Millimeters Measured - Minimum
- 225 mm
- Anvil Material
- Carbide
- Inches Measured - Maximum
- 10 in
- Thimble Type
- Ratchet
- IP Rating
- IP65
- Included Certification
- Certificate of Inspection
- Millimeters Measured - Maximum
- 250 mm
- Accuracy
- +/-4 micron m
- Includes
- Spherical Anvil
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.00005 in/0.001 mm, Accuracy +/-4 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.