Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-25FA
Zoro # G523744280
product price:Â
$
281.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coolant Resistant
Yes
Rotating Spindle
No
Operation Type
Digital
Millimeters Measured - Maximum
25 mm
Resolution
0.00005 in/0.001 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-25FA
- Zoro #
- G523744280
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spindle Diameter1
- 6.5 mm
- Dimension Type
- Inch/Metric
Details
- Item
- data output; waterproof; digital micrometer; signal light
- Coolant Resistant
- Yes
- Rotating Spindle
- No
- Operation Type
- Digital
- Millimeters Measured - Maximum
- 25 mm
- Resolution
- 0.00005 in/0.001 mm
- Includes
- Spherical Anvil
- IP Rating
- IP65
- Thimble Type
- Ratchet
- Anvil Shape
- Spherical
- Inches Measured - Maximum
- 1 in
- Accuracy
- +/-2 micron m
- Anvil Material
- Carbide
- Included Certification
- Certificate of Inspection
- Spindle Material
- Carbide
- Data Output Type
- Cable
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Inches Measured - Minimum
- 0 in
- Millimeters Measured - Minimum
- 0 mm
- Spindle Shape
- Flat
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material