Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-300A
Zoro # G623744487
product price:Â
$
716.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thimble Type
Ratchet
Dimension Type
Inch/Metric
IP Rating
IP65
Accuracy
+/-5 micron m
Resolution
0.0001 in/0.001 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-300A
- Zoro #
- G623744487
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
- Spindle Diameter1
- 6.5 mm
Details
- Item
- data output; waterproof; digital micrometer; signal light
- Thimble Type
- Ratchet
- IP Rating
- IP65
- Accuracy
- +/-5 micron m
- Resolution
- 0.0001 in/0.001 mm
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Inches Measured - Maximum
- 12 in
- Spindle Material
- Carbide
- Inches Measured - Minimum
- 11 in
- Spindle Shape
- Flat
- Included Certification
- Certificate of Inspection
- Anvil Material
- Carbide
- Rotating Spindle
- No
- Operation Type
- Digital
- Coolant Resistant
- Yes
- Millimeters Measured - Maximum
- 300 mm
- Millimeters Measured - Minimum
- 275 mm
- Anvil Shape
- Spherical
- Data Output Type
- Cable
- Includes
- Spherical Anvil
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.0001 in/0.001 mm, Accuracy +/-5 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.