Shop INSIZE
See all product information
Create Account
Digital Outside Micrometers, IP65
Mfr # 3101-50A
Zoro # G523744358
product price:Â
$
345.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inches Measured - Minimum
1 in
Anvil Material
Carbide
Millimeters Measured - Minimum
25 mm
Operation Type
Digital
Coolant Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3101-50A
- Zoro #
- G523744358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
- Spindle Diameter1
- 6.5 mm
Details
- Item
- data output; waterproof; digital micrometer; signal light
- Inches Measured - Minimum
- 1 in
- Anvil Material
- Carbide
- Millimeters Measured - Minimum
- 25 mm
- Operation Type
- Digital
- Coolant Resistant
- Yes
- Functions
- Data Transmit, mm/inch, On/Off, Set
- Accuracy
- +/-2 micron m
- Anvil Shape
- Spherical
- Includes
- Spherical Anvil
- Data Output Type
- Cable
- Included Certification
- Certificate of Inspection
- Rotating Spindle
- No
- Resolution
- 0.00005 in/0.001 mm
- Inches Measured - Maximum
- 2 in
- Spindle Material
- Carbide
- IP Rating
- IP65
- Millimeters Measured - Maximum
- 50 mm
- Spindle Shape
- Flat
- Thimble Type
- Ratchet
Description
data output; waterproof; digital micrometer; signal light, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 micron m, IP Rating IP65, Data Output Type Cable, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Spherical, Functions Data Transmit, mm/inch, On/Off, Set, Includes Spherical Anvil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.