DIGITAL PIT DEPTH GAGE
- Mfr # 2162-10
- Zoro # G324213374
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in/0.01 mm
Inches Measured - Minimum
0 in
Data Output Type
Cable, Wireless
Included Certification
Not Certified
Accuracy
*/-0.02mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2162-10
- Zoro #
- G324213374
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
- Depth Gauge Type
- Blade-Style
Details
- Resolution
- 0.0005 in/0.01 mm
- Inches Measured - Minimum
- 0 in
- Data Output Type
- Cable, Wireless
- Included Certification
- Not Certified
- Accuracy
- */-0.02mm
- Millimeters Measured - Maximum
- 12.5 mm
- Contact Point Shape
- Pin
- Inches Measured - Maximum
- 0.5 in
- Number of Measuring Rods
- 0
- Millimeters Measured - Minimum
- 0 mm
- SPC Output
- No
- Item
- Digital Depth Gauge
- Blade Material
- Aluminium Alloy
Description
DIGITAL PIT DEPTH GAGE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.