Zoro Homepage

Digital Readout

  • Mfr # ISL-SET1

  • Zoro # G816118903


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- (5+5L/1000) umLis the effective length in mm
Scale Orientation Type
Horizontal
Millimeters Measured - Minimum
0 mm
SPC Output
No
Millimeters Measured - Maximum
1,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISL-SET1
Zoro #
G816118903
UPC #
-
Country of Origin
China

Details

Item
Digital Readout
Accuracy
+/- (5+5L/1000) umLis the effective length in mm
Scale Orientation Type
Horizontal
Millimeters Measured - Minimum
0 mm
SPC Output
No
Millimeters Measured - Maximum
1,000 mm
Scale Function Type
Quill Kit
Resolution
0.001 mm
Data Output Type
Cabled
Inches Measured - Maximum
40 in
IP Rating
Not Rated
Inches Measured - Minimum
0 in

Description

Digital Readout, Resolution 0.001 mm, Accuracy +/- (5+5L/1000) umLis the effective length in mm, IP Rating Not Rated, SPC Output No, Data Output Type Cabled, Scale Function Type Quill Kit, Scale Orientation Type Horizontal, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.