Digital Snap Gage
Mfr # 2164-25A
Zoro # G116119099
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.0015 in
Requires Indicator
No
Measuring Force
3 N
Dimension Type
Inch/Metric
Operation Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2164-25A
Zoro #
G116119099
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Details
Accuracy
+/-0.0015 in
Item
Digital Snap Gage
Requires Indicator
No
Measuring Force
3 N
Operation Type
Digital
Millimeters Measured - Maximum
25 mm
Millimeters Measured - Minimum
0 mm
Measurement Style
Slide Actuation
Contact Material
Stainless Steel
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Graduations
0.0005 in
Parallelism
0.0004 in
Description
Digital Snap Gage, Graduations 0.0005 in, Accuracy +/-0.0015 in, Contact Material Stainless Steel, Dimension Type Inch/Metric, Includes Indicator Not Applicable, Operation Type Digital, Requires Indicator No, Anvil Flatness Not Applicable, Dial Reading Not Applicable, Measurement Style Slide Actuation, Measuring Force 3 N, Parallelism 0.0004 in, Throat Depth Not Applicable, Indicator Mount Style Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.