Zoro Homepage

Digital Snap Gage, 3-4"/75-100Mm

  • Mfr # 3350-100WL

  • Zoro # G616119070


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.002mm
Operation Type
Digital
Throat Depth
57mm
Parallelism
0.001 mm
Inches Measured - Minimum
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350-100WL
Zoro #
G616119070
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
57mm
Dimension Type
Inch/Metric

Details

Accuracy
0.002mm
Item
Digital Snap Gage, 3-4"/75-100Mm
Operation Type
Digital
Parallelism
0.001 mm
Inches Measured - Minimum
3 in
Millimeters Measured - Maximum
100 mm
Requires Indicator
No
Graduations
0.0002 mm
Measuring Force
10 N
Inches Measured - Maximum
3.95 in
Measurement Style
Lever Actuation
Contact Material
Carbide
Millimeters Measured - Minimum
75 mm
Anvil Flatness
0.00002 in

Description

Digital Snap Gage, 3-4 In./75-100Mm, Graduations 0.0002 mm, Accuracy 0.002mm, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Not Applicable, Operation Type Digital, Requires Indicator No, Anvil Flatness 0.00002 in, Dial Reading Not Applicable, Measurement Style Lever Actuation, Measuring Force 10 N, Parallelism 0.001 mm, Throat Depth 57mm, Indicator Mount Style Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.