Zoro Homepage

Digital Snap Gage, 3-4"/75-100Mm

  • Mfr # 3350-25

  • Zoro # G616119063


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.0014mm
Measuring Force
10 N
Dimension Type
Inch/Metric
Millimeters Measured - Maximum
25 mm
Measurement Style
Lever Actuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350-25
Zoro #
G616119063
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Throat Depth
24mm

Details

Accuracy
0.0014mm
Item
Digital Snap Gage, 3-4"/75-100Mm
Measuring Force
10 N
Millimeters Measured - Maximum
25 mm
Measurement Style
Lever Actuation
Millimeters Measured - Minimum
0 mm
Contact Material
Carbide
Anvil Flatness
0.00002 in
Inches Measured - Minimum
0 in
Requires Indicator
No
Inches Measured - Maximum
1 in
Parallelism
0.001 mm
Graduations
0.0002 mm
Operation Type
Digital

Description

Digital Snap Gage, 3-4 In./75-100Mm, Graduations 0.0002 mm, Accuracy 0.0014mm, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Not Applicable, Operation Type Digital, Requires Indicator No, Anvil Flatness 0.00002 in, Dial Reading Not Applicable, Measurement Style Lever Actuation, Measuring Force 10 N, Parallelism 0.001 mm, Throat Depth 24mm, Indicator Mount Style Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.