Digital Snap Gage
- Mfr # 3350-50WL
- Zoro # G222582459
product price:Â
$
1,284.99
/ea
Free Shipping & Returns
Key Features
Operation Type
Digital
Graduations
0.0002 mm
Parallelism
0.001 mm
Accuracy
0.0016mm
Inches Measured - Maximum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3350-50WL
- Zoro #
- G222582459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimension Type
- Inch/Metric
- Throat Depth
- 28mm
Details
- Operation Type
- Digital
- Graduations
- 0.0002 mm
- Parallelism
- 0.001 mm
- Accuracy
- 0.0016mm
- Inches Measured - Maximum
- 2 in
- Millimeters Measured - Maximum
- 50 mm
- Anvil Flatness
- 0.00002 in
- Millimeters Measured - Minimum
- 25 mm
- Requires Indicator
- No
- Measurement Style
- Lever Actuation
- Measuring Force
- 10 N
- Contact Material
- Carbide
- Item
- Digital Snap Gage
- Inches Measured - Minimum
- 2 in
Description
Digital Snap Gage, Graduations 0.0002 mm, Accuracy 0.0016mm, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Not Applicable, Operation Type Digital, Requires Indicator No, Anvil Flatness 0.00002 in, Dial Reading Not Applicable, Measurement Style Lever Actuation, Measuring Force 10 N, Parallelism 0.001 mm, Throat Depth 28mm, Indicator Mount Style Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.