Digital Snap Gage
Mfr # 3350-75WL
Zoro # G216114376
product price: $1,519.99
/ea
Free Shipping & Returns
Key Features
Inches Measured - Maximum
3 in
Measurement Style
Lever Actuation
Contact Material
Carbide
Millimeters Measured - Maximum
75 mm
Dimension Type
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3350-75WL
Zoro #
G216114376
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Throat Depth
45mm
Details
Item
Digital Snap Gage
Inches Measured - Maximum
3 in
Measurement Style
Lever Actuation
Contact Material
Carbide
Millimeters Measured - Maximum
75 mm
Parallelism
0.001 mm
Millimeters Measured - Minimum
50 mm
Requires Indicator
No
Measuring Force
10 N
Anvil Flatness
0.00002 in
Accuracy
0.0018mm
Inches Measured - Minimum
3 in
Graduations
0.0002 mm
Operation Type
Digital
Description
Digital Snap Gage, Graduations 0.0002 mm, Accuracy 0.0018mm, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Not Applicable, Operation Type Digital, Requires Indicator No, Anvil Flatness 0.00002 in, Dial Reading Not Applicable, Measurement Style Lever Actuation, Measuring Force 10 N, Parallelism 0.001 mm, Throat Depth 45mm, Indicator Mount Style Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.