Zoro Homepage

Digital Snap Gage

  • Mfr # 3351-125

  • Zoro # G916114348


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Millimeters Measured - Maximum
125 mm
Accuracy
+/- 0.003 mm
Case Included
Yes
Thimble Type
Ratchet
Jaw Depth
62 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3351-125
Zoro #
G916114348
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
62 1/2 mm
Dimension Type
Inch/Metric

Details

Item
Digital Snap Gage
Millimeters Measured - Maximum
125 mm
Accuracy
+/- 0.003 mm
Case Included
Yes
Thimble Type
Ratchet
SPC Output
Yes
Spindle Shape
Flat Carbide
IP Rating
IP65
Case Type
Case
Data Output Type
Cabled
Included Certification
Certificate of Conformance
Spindle Material
Steel
Operation Type
Digital
Rotating Spindle
Yes
Resolution
0.00001 in, 0.0002 mm, 0.0005 in
Long Form Calibration Certificate
No
Inches Measured - Maximum
5 in
Millimeters Measured - Minimum
100 mm
Anvil Shape
Flat
Inches Measured - Minimum
4 in

Description

Digital Snap Gage, Resolution 0.00001 in, 0.0002 mm, 0.0005 in, Accuracy +/- 0.003 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 62 1/2 mm, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.