Zoro Homepage

Digital Snap Gage

  • Mfr # 3351-150

  • Zoro # G516114328


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Jaw Depth
75 mm
Dimension Type
Inch/Metric
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3351-150
Zoro #
G516114328
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
75 mm
Dimension Type
Inch/Metric

Details

Item
Digital Snap Gage
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
SPC Output
Yes
Millimeters Measured - Minimum
125 mm
Data Output Type
Cabled
Operation Type
Digital
Spindle Material
Steel
Resolution
0.00001 in, 0.0002 mm, 0.0005 in
Rotating Spindle
Yes
Long Form Calibration Certificate
No
Case Included
Yes
Spindle Shape
Flat Carbide
Accuracy
+/- 0.003 mm
Inches Measured - Minimum
5 in
Case Type
Case
Anvil Shape
Flat
IP Rating
IP65
Included Certification
Certificate of Conformance
Thimble Type
Ratchet

Description

Digital Snap Gage, Resolution 0.00001 in, 0.0002 mm, 0.0005 in, Accuracy +/- 0.003 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 75 mm, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.