Digital Snap Gage
Mfr # 3351-175
Zoro # G316114283
product price: $1,589.99
/ea
Free Shipping & Returns
Key Features
Data Output Type
Cabled
Millimeters Measured - Minimum
150 mm
Thimble Type
Ratchet
SPC Output
Yes
Included Certification
Certificate of Conformance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3351-175
Zoro #
G316114283
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Jaw Depth
87 1/2 mm
Details
Item
Digital Snap Gage
Data Output Type
Cabled
Millimeters Measured - Minimum
150 mm
Thimble Type
Ratchet
SPC Output
Yes
Included Certification
Certificate of Conformance
Millimeters Measured - Maximum
175 mm
Accuracy
+/- 0.004 mm
Rotating Spindle
Yes
Resolution
0.00001 in, 0.0002 mm, 0.0005 in
Spindle Shape
Flat Carbide
Case Type
Case
Long Form Calibration Certificate
No
Spindle Material
Steel
IP Rating
IP65
Inches Measured - Maximum
7 in
Anvil Shape
Flat
Case Included
Yes
Operation Type
Digital
Inches Measured - Minimum
6 in
Description
Digital Snap Gage, Resolution 0.00001 in, 0.0002 mm, 0.0005 in, Accuracy +/- 0.004 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 87 1/2 mm, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.