Digital Snap Gage
Mfr # 3358-25
Zoro # G616114334
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Case Included
Yes
Accuracy
+/- 0.002 mm
Data Output Type
Cabled
SPC Output
Yes
Thimble Type
Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3358-25
Zoro #
G616114334
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Jaw Depth
24 mm
Details
Item
Digital Snap Gage
Case Included
Yes
Accuracy
+/- 0.002 mm
Data Output Type
Cabled
SPC Output
Yes
Thimble Type
Friction
Spindle Shape
Flat Carbide
Anvil Shape
Flat
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Case Type
Case
Inches Measured - Maximum
1 in
Spindle Material
Steel
Included Certification
Certificate of Conformance
Long Form Calibration Certificate
No
Resolution
0.00005 in, 0.001 mm
Millimeters Measured - Maximum
25 mm
IP Rating
IP65
Operation Type
Digital
Rotating Spindle
Yes
Description
Digital Snap Gage, Resolution 0.00005 in, 0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 24 mm, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.