Zoro Homepage

Digital Snap Gage

  • Mfr # 3358-25WL

  • Zoro # G016114293


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.002 mm
Spindle Shape
Flat Carbide
Rotating Spindle
Yes
Case Type
Case
Millimeters Measured - Minimum
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3358-25WL
Zoro #
G016114293
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Jaw Depth
24 mm

Details

Item
Digital Snap Gage
Accuracy
+/- 0.002 mm
Spindle Shape
Flat Carbide
Rotating Spindle
Yes
Case Type
Case
Millimeters Measured - Minimum
0 mm
Anvil Shape
Flat
Resolution
0.00005 in, 0.001 mm
Long Form Calibration Certificate
No
Operation Type
Digital
Thimble Type
Friction
Spindle Material
Steel
SPC Output
Yes
Data Output Type
Cabled
Inches Measured - Maximum
1 in
IP Rating
IP65
Millimeters Measured - Maximum
25 mm
Case Included
Yes
Included Certification
Certificate of Conformance
Inches Measured - Minimum
0 in

Description

Digital Snap Gage, Resolution 0.00005 in, 0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 24 mm, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.