Digital Snap Gage
Mfr # 3358-50
Zoro # G516114274
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Case Type
Case
IP Rating
IP65
Spindle Material
Steel
Thimble Type
Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3358-50
Zoro #
G516114274
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Jaw Depth
32 1/2 mm
Details
Item
Digital Snap Gage
Long Form Calibration Certificate
No
Case Type
Case
IP Rating
IP65
Spindle Material
Steel
Thimble Type
Friction
Resolution
0.00005 in, 0.001 mm
Accuracy
+/- 0.002 mm
Millimeters Measured - Maximum
50 mm
Included Certification
Certificate of Conformance
Operation Type
Digital
Case Included
Yes
Spindle Shape
Flat Carbide
Data Output Type
Cabled
Inches Measured - Maximum
2 in
Millimeters Measured - Minimum
25 mm
Anvil Shape
Flat
Inches Measured - Minimum
1 in
Rotating Spindle
Yes
SPC Output
Yes
Description
Digital Snap Gage, Resolution 0.00005 in, 0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 32 1/2 mm, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.