Zoro Homepage

Digital Snap Gage

  • Mfr # 3358-50WL

  • Zoro # G616114266


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Anvil Shape
Flat
Thimble Type
Friction
Resolution
0.00005 in, 0.001 mm
Operation Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3358-50WL
Zoro #
G616114266
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Jaw Depth
32 1/2 mm

Details

Item
Digital Snap Gage
Long Form Calibration Certificate
No
Anvil Shape
Flat
Thimble Type
Friction
Resolution
0.00005 in, 0.001 mm
Operation Type
Digital
Rotating Spindle
Yes
Millimeters Measured - Maximum
50 mm
SPC Output
Yes
Inches Measured - Maximum
2 in
Accuracy
+/- 0.002 mm
Data Output Type
Cabled
IP Rating
IP65
Included Certification
Certificate of Conformance
Inches Measured - Minimum
1 in
Spindle Material
Steel
Case Type
Case
Millimeters Measured - Minimum
25 mm
Case Included
Yes
Spindle Shape
Flat Carbide

Description

Digital Snap Gage, Resolution 0.00005 in, 0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Not Applicable, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Jaw Depth 32 1/2 mm, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat, Case Included Yes, Case Type Case, Frame Material Not Applicable, Spindle Material Steel, Spindle Shape Flat Carbide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.