Digital Taper Gauge
Mfr # 1160-10
Zoro # G5050964
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Measuring Range (In.)
0.008 in -0.394 in
Material
Steel
Length (In.)
12.047 in
Features
Measuring Opening, Slot Width
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160-10
Zoro #
G5050964
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
12.047 in
Width (In.)
0.629 in
Overall Length
12 3/64 in
Dimension Type
Inch/Metric
Details
Item
Digital Taper Gauge
Measuring Range (In.)
0.008 in -0.394 in
Material
Steel
Features
Measuring Opening, Slot Width
Finish
Uncoated
Measuring Range (In./mm)
0.008 in -0.394 in
Number of Pieces
1
Number of Leaves
1
SPC Output
Yes
Data Output Type
Cabled
Resolution
0.0005 in/0.01 mm
Gauge Style
Flat Leaf
Range
0.0080 in to 0.3940 in, 0.20 mm to 10 mm
Compatible Data Output Cable
Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Operation Type
Digital
Inches Measured - Maximum
0.0080 in
Inches Measured - Minimum
0.3940 in
Description
Digital Taper Gauge, Range 0.0080 in to 0.3940 in, 0.20 mm to 10 mm, Resolution 0.0005 in/0.01 mm, Graduations Not Applicable, SPC Output Yes, Data Output Type Cabled, Material Steel, Dimension Type Inch/Metric, Gauge Style Flat Leaf, Number of Leaves 1, Operation Type Digital, Compatible Data Output Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Finish Uncoated, Overall Length 12 3/64 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.