Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Torque Wrench, Drive Size 1/2 in

  • Mfr # IST-12W340A

  • Zoro # G415718306


product price: $2,694.99
/ea
Free Shipping & Returns

Key Features

Visual/Audible Indicators
Alarm Tone, LED Light
Extended Data Testing
Yes
Clockwise Accuracy
0.02
Torque Range
602 to 3,009 in-lb
Counterclockwise Accuracy
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-12W340A
Zoro #
G415718306
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25 5/8 in
Drive Size
1/2 in

Details

Visual/Audible Indicators
Alarm Tone, LED Light
Extended Data Testing
Yes
Clockwise Accuracy
0.02
Torque Range
602 to 3,009 in-lb
Counterclockwise Accuracy
0.03
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Minimum Torque
68 N-m
Torque Range (Nm)
68 to 340 N-m
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Maximum Torque
340 N-m
Torque Range (in.-lbs.)
602 to 3,009 in-lb
Power Source
(2) AA Batteries
Features
Power Off in 2 Minutes Automatically
Torque Range (Ft.-Lb.)
50.12 to 250.75 ft-lb
Weight
3.39 lb
Torque Adjustability
Adjustable
Calibration Certificate Included
Yes
Head Type
Standard
Item
Digital Torque Wrench

Description

Digital Torque Wrench, Drive Size 1/2 in, 602 to 3,009 in-lb, Alarm Tone, LED Light, Ratcheting Yes, Torque Range (ft-lb) 50.12 to 250.75 ft-lb, Torque Range (in.-lbs.) 602 to 3,009 in-lb, Torque Range (N-m) 68 to 340 N-m, 25 5/8 in, Extended Data Testing Yes, Clockwise Accuracy 0.02, Counterclockwise Accuracy 0.03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.