Zoro Homepage

Digital Tubular Inside Micrometer

  • Mfr # 3521-40

  • Zoro # G116118931


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
IP Rating
IP65
Rod Diameter
0.866in
Millimeters Measured - Minimum
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3521-40
Zoro #
G116118931
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
0.866in

Details

Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
IP Rating
IP65
Item
Digital Tubular Inside Micrometer
Millimeters Measured - Maximum
1,000 mm
Millimeters Measured - Minimum
150 mm
Contact Point Shape
Curved
Contact Point Material
Carbide
Thimble Type
Plain
Inches Measured - Maximum
40 in
Data Output Type
Cabled
Inside Micrometer Type
Digital Tubular Inside Micrometer
Accuracy
+/-0.00145in

Description

Digital Tubular Inside Micrometer, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Inside Micrometer Type Digital Tubular Inside Micrometer, Thimble Type Plain, Contact Point Material Carbide, Contact Point Shape Curved, Rod Diameter 0.866in, Accuracy +/-0.00145in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.