Digital Tubular Inside Micrometer
Mfr # 3521-60
Zoro # G216118923
product price: $2,059.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
IP Rating
IP65
Millimeters Measured - Minimum
150 mm
Contact Point Shape
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3521-60
Zoro #
G216118923
UPC #
-
Country of Origin
China
Dimensions
Rod Diameter
0.866in
Details
Resolution
0.00005 in, 0.001 mm
SPC Output
Yes
Item
Digital Tubular Inside Micrometer
IP Rating
IP65
Millimeters Measured - Minimum
150 mm
Contact Point Shape
Curved
Inches Measured - Maximum
60 in
Thimble Type
Plain
Data Output Type
Cabled
Accuracy
+/-0.00205in
Contact Point Material
Carbide
Millimeters Measured - Maximum
1,500 mm
Inside Micrometer Type
Digital Tubular Inside Micrometer
Description
Digital Tubular Inside Micrometer, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Inside Micrometer Type Digital Tubular Inside Micrometer, Thimble Type Plain, Contact Point Material Carbide, Contact Point Shape Curved, Rod Diameter 0.866in, Accuracy +/-0.00205in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.