Digital Tubular Inside Micrometer
Mfr # 3521-7
Zoro # G216118978
product price: $659.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
SPC Output
Yes
Resolution
0.00005 in, 0.001 mm
Inches Measured - Maximum
7 in
Contact Point Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3521-7
Zoro #
G216118978
UPC #
-
Country of Origin
China
Dimensions
Rod Diameter
0.866in
Details
IP Rating
IP65
SPC Output
Yes
Resolution
0.00005 in, 0.001 mm
Item
Digital Tubular Inside Micrometer
Inches Measured - Maximum
7 in
Contact Point Material
Carbide
Inside Micrometer Type
Digital Tubular Inside Micrometer
Thimble Type
Plain
Millimeters Measured - Maximum
175 mm
Millimeters Measured - Minimum
150 mm
Contact Point Shape
Curved
Accuracy
+/-0.00035in
Data Output Type
Cabled
Description
Digital Tubular Inside Micrometer, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Inside Micrometer Type Digital Tubular Inside Micrometer, Thimble Type Plain, Contact Point Material Carbide, Contact Point Shape Curved, Rod Diameter 0.866in, Accuracy +/-0.00035in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.