Digitalradius Gage
Mfr # 2197
Zoro # G616099945
product price: $5,129.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Configuration
Concave and Convex Radii
Accuracy
+/-0.005R in
Radius Measured - Maximum
590 in
Operation Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2197
Zoro #
G616099945
UPC #
-
Country of Origin
China
Dimensions
Radius Measured - Maximum
590 in
Radius Measured - Minimum
4 in
Details
Item
Digitalradius Gage
Material
Steel
Configuration
Concave and Convex Radii
Accuracy
+/-0.005R in
Operation Type
Digital
Description
Digitalradius Gage, Accuracy +/-0.005R in, Material Steel, Configuration Concave and Convex Radii, Operation Type Digital
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.