Zoro Homepage

Digitalradius Gage

  • Mfr # 2511

  • Zoro # G216119074


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Configuration
Concave and Convex Radii
Operation Type
Digital
Radius Measured - Minimum
0.2 in
Material
Steel
Accuracy
+/-0.005R in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511
Zoro #
G216119074
UPC #
-
Country of Origin
China

Dimensions

Radius Measured - Minimum
0.2 in
Radius Measured - Maximum
35.83 in

Details

Item
Digitalradius Gage
Configuration
Concave and Convex Radii
Operation Type
Digital
Material
Steel
Accuracy
+/-0.005R in

Description

Digitalradius Gage, Accuracy +/-0.005R in, Material Steel, Configuration Concave and Convex Radii, Operation Type Digital

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.