Zoro Homepage

Disk Brake Micrometer, Disk Anvil

  • Mfr # 3588-33E

  • Zoro # G6311580


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0.3 to 1.3"/7.6 to 33mm
Operation
Electronic
Features
Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
Includes
(1) Battery (LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3588-33E
Zoro #
G6311580
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Battery Size
LR44
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Jaw Depth
3.465 in
Spindle Diameter1
0.256 in

Details

Item
Disk Micrometer
Resolution
0.00005"/0.001mm
Range
0.3 to 1.3"/7.6 to 33mm
Operation
Electronic
Features
Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
Includes
(1) Battery (LR44)
Spindle
Flat
Anvil
Disc
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Anvil Material
Carbide
IP Rating
IP65
Long Form Calibration Certificate
No
Maximum Measurement - mm
33 mm
Minimum Measurement - Inch
0.3 in
Data Output Type
Cabled, Wireless
Includes Battery
Yes
Case Included
Yes
Display Type
LCD
Operation Type
Digital
Maximum Measurement - Inch
1.3 in
Coolant Resistant
Yes
Minimum Measurement - mm
7.6 mm
Thimble Type
Ratchet
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Accuracy
+/-0.0002 in
Anvil Shape
Disk
Inches Measured - Maximum
1.3 in
Inches Measured - Minimum
0.3 in
Millimeters Measured - Maximum
33 mm
Rotating Spindle
Yes
Millimeters Measured - Minimum
7.6 mm
Spindle Shape
Flat

Description

Digital Disk Brake Micrometer, Range 0.3 in to 1.3 in, 7.6 to 33 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 3.465 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.