Zoro Homepage

Disk Brake Micrometer, Disk Anvil

  • Mfr # 3588-50E

  • Zoro # G6248020


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Automatic Power Off, Measure Thickness of Disk Brakes
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3588-50E
Zoro #
G6248020
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Jaw Depth
3.465 in
Spindle Diameter1
0.256 in

Description

Digital Disk Brake Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 3.465 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.