Zoro Homepage

Disk Micrometer, Ratchet Thimble

  • Mfr # 3282-3

  • Zoro # G6247993


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Measures Root Tangent Length of Gear and Other Applications
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3282-3
Zoro #
G6247993
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.800 in x 0.130 in
Spindle Size
0.130 in x 0.315 in
Spindle Diameter
0.315 in
Dimension Type
Inch
Spindle Diameter1
0.315 in
Jaw Depth
1.772 in

Details

Item
Disk Micrometer
Resolution
0.0001"
Range
2 to 3"
Features
Measures Root Tangent Length of Gear and Other Applications
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Spindle Lock
SPC Output
No
Anvil Material
Steel
Long Form Calibration Certificate
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
IP Rating
Not Rated
Thimble Type
Ratchet
Minimum Measurement - Inch
2 in
Anvil Shape
Flat
Maximum Measurement - Inch
3 in
Accuracy
+/-0.00020in
Coolant Resistant
No
Operation Type
Mechanical
Rotating Spindle
Yes
Inches Measured - Maximum
3in
Spindle Shape
Curved
Inches Measured - Minimum
2in

Description

Digital Disc Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.00020in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.800 in x 0.130 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 1.772 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.