Zoro Homepage

Disk Micrometer, Ratchet Thimble

  • Mfr # 3282-4

  • Zoro # G6272347


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Measures Root Tangent Length of Gear and Other Applications
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3282-4
Zoro #
G6272347
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.130 in x 0.315 in
Anvil Size
0.800 in x 0.130 in
Dimension Type
Inch
Spindle Diameter
0.315 in
Spindle Diameter1
0.315 in
Jaw Depth
2.244 in

Details

Item
Disk Micrometer
Resolution
0.0001"
Range
3 to 4"
Features
Measures Root Tangent Length of Gear and Other Applications
Includes
Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Spindle Lock
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Spindle Material
Steel
Anvil Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Maximum Measurement - Inch
4 in
Operation Type
Mechanical
Coolant Resistant
No
Minimum Measurement - Inch
3 in
Thimble Type
Ratchet
Anvil Shape
Flat
Accuracy
+/-0.00020in
Spindle Shape
Curved
Inches Measured - Maximum
4in
Inches Measured - Minimum
3in
Rotating Spindle
Yes

Description

Digital Disc Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.00020in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.800 in x 0.130 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 2.244 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.