Zoro Homepage

Disk Point, 1/4" dia.

  • Mfr # 1148-P101

  • Zoro # G2551092


product price: $17.09
/ea

Key Features

Type
Surface Tester Accessory
Application
Manufacturing, Metal Working, Quality Control
For Use With
1148 Depth Gauge Series
Dia. (In.)
1/4
Includes
0.5 mm Disc Point, For Narrow Grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1148-P101
Zoro #
G2551092
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
1/4
Tip Diameter
4.5 mm
Compatible Spindle Diameter
4mm
Compatible Anvil Diameter
4mm

Details

Item
Depth Gauge Disc Point
Type
Surface Tester Accessory
Application
Manufacturing, Metal Working, Quality Control
For Use With
1148 Depth Gauge Series
Includes
0.5 mm Disc Point, For Narrow Grooves
Tip Shape
Disk
Case Type
Vinyl Pouch

Description

Depth Gauge Disc Point, Case Type Vinyl Pouch, Compatible Anvil Diameter 4mm, Compatible Spindle Diameter 4mm, For Use With 1148 Depth Gauge Series, Tip Diameter 4.5 mm, Tip Point Angle Not Applicable, Tip Shape Disk, Includes 0.5 mm Disc Point, For Narrow Grooves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.