Zoro Homepage

Dividing Eyepiece

  • Mfr # ISM-ZS50-EPD10X

  • Zoro # G7121298


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Includes
Graduation 0.1mm/0.004 in
For Use With
ISM-ZS50
Optical Field of View
22.1 mm
Working Distance
4.53 in
Optical Magnification
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISM-ZS50-EPD10X
Zoro #
G7121298
UPC #
-
Country of Origin
China

Details

Item
Dividing Eyepiece
Includes
Graduation 0.1mm/0.004 in
For Use With
ISM-ZS50
Optical Field of View
22.1 mm
Working Distance
4.53 in
Optical Magnification
10X
Product Type
Eyepiece
Compatible Product Type
EliteHD Microscopes, Mantis Elite Microscopes
Compatible with Manufacturer Model Number
ISM-ZS

Description

Auxiliary LED Light Source, For Use With ISM-ZS50, Includes 10X Dividing Eyepiece, Graduation 0.1mm/0.004 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.