Zoro Homepage

Drill Angle Gauge

  • Mfr # 4842-1

  • Zoro # G5003267


product price: $20.39
/ea

Key Features

Material
Steel
Length (In.)
80 mm
Hook
Adjustable and Removable
Angle
118 Degrees , 125 Degrees , 135 Degrees , 150 Degrees or 160 Degrees , 60 Degrees , 70 Degrees , 90 Degrees
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4842-1
Zoro #
G5003267
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
80 mm
Overall Length
80 mm
Ruler Length
3.15 mm

Details

Item
Drill Angle Gauge
Material
Steel
Hook
Adjustable and Removable
Angle
118 Degrees , 125 Degrees , 135 Degrees , 150 Degrees or 160 Degrees , 60 Degrees , 70 Degrees , 90 Degrees
Actuation Type
Manual
Operation Type
Mechanical
Bevel Angle
60 Degrees , 70 Degrees , 90 Degrees , 118 Degrees , 125 Degrees , 135 Degrees , 150 Degrees , 160 Degrees
Product Type
Drill Angle Gauge
Actuation Style
Manual

Description

Drill Angle Gauge, Graduations Not Applicable, Material Steel, Bevel Angle 60 Degrees , 70 Degrees , 90 Degrees , 118 Degrees , 125 Degrees , 135 Degrees , 150 Degrees , 160 Degrees , Operation Type Mechanical, Ruler Length 3.15 mm, Actuation Type Manual, Hook Adjustable and Removable, Overall Length 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.