Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Blade Micrometer, Flat Anvil

  • Mfr # 3532-25E

  • Zoro # G6266939


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-25E
Zoro #
G6266939
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in x 0.236 in
Spindle Size
0.256 in x 0.236 in
Spindle Diameter
0.236 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter1
0.236 in
Jaw Depth
1.26 in

Details

Item
Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Blade
Anvil
Blade
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
Rotating Spindle (Yes/No)
No
SPC Output
Yes
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Thimble Type
Ratchet
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Minimum Measurement - Inch
0 in
Accuracy
+/-0.00015 in
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in
Data Output Type
Cabled, Wireless
Display Type
LCD
Maximum Measurement - mm
25 mm
Includes Battery
Yes
Operation Type
Digital
Anvil Shape
Flat
Coolant Resistant
No
Inches Measured - Minimum
0 in
Rotating Spindle
No
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm
Spindle Shape
Flat

Description

Digital Blade Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in x 0.236 in, Coolant Resistant No, Dimension Type Inch/Metric, Jaw Depth 1.26 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.