Electronic Blade Micrometer, Flat Anvil
Mfr # 3532-50E
Zoro # G6263770
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3532-50E
Zoro #
G6263770
UPC #
-
Country of Origin
China
Dimensions
Spindle Size
0.256 in x 0.236 in
Anvil Size
0.256 in x 0.236 in
Dimension Type
Inch/Metric
Spindle Diameter
0.236 in
Battery Size
LR44, SR44
Spindle Diameter1
0.236 in
Jaw Depth
1.752 in
Description
Digital Blade Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in x 0.236 in, Coolant Resistant No, Dimension Type Inch/Metric, Jaw Depth 1.752 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.